Shop ALLPOINTS
See all product information
Create Account
8011706 Water Tank For Kold Draft Refrigeration
Mfr # 8011706
Zoro # G404887488
product price:Â
$
612.99
/ea
Free Shipping & Returns
Key Features
Length
18 in
Width
18 in
Height
8 in
Weight
1.7 lbs
Fits Brand
Kold Draft Refrigeration
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8011706
- Zoro #
- G404887488
- UPC #
- -
- Country of Origin
- United States
- Item
- Water Tank
- Weight
- 1.7 lbs
- Fits Brand
- Kold Draft Refrigeration
- For Use With
- Refrigeration
Description
Allpoints 8011706