Shop ALLPOINTS
See all product information
Create Account
8011741 Ignition Module
Mfr # 8011741
Zoro # G804879748
product price:Â
$
354.99
/ea
Free Shipping & Returns
Key Features
Length
8 in
Weight
0.8 lb
Width
8 in
Height
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8011741
- Zoro #
- G804879748
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 8 in
- Width
- 8 in
- Height
- 4 in
Details
- Weight
- 0.8 lb
- Item
- Ignition Module
Description
Allpoints 8011741
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov