Shop ALLPOINTS
See all product information
Create Account
8011744 Switch Kit
- Mfr # 8011744
- Zoro # G704888406
product price:Â
$
560.99
/ea
Free Shipping & Returns
Key Features
Length
5 in
Weight
0.2 lb
Height
3 in
Width
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8011744
- Zoro #
- G704888406
- UPC #
- -
- Country of Origin
- United States
- Weight
- 0.2 lb
- Item
- Switch Kit
Description
operator & block