Shop ALLPOINTS
See all product information
Create Account
8011782 Solenoid Valve - Left For Vulcan Hart
Mfr # 8011782
Zoro # G704895756
product price:Â
$
384.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Vulcan
Weight
0.8 lb
Length
3 in
Width
3 in
Height
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8011782
- Zoro #
- G704895756
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Length
- 3 in
- Width
- 3 in
- Height
- 2 in
Details
- Fits Brand
- Vulcan
- Weight
- 0.8 lb
- Item
- Solenoid Valve
Description
Allpoints 8011782
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov