Shop ALLPOINTS
See all product information
Create Account
8011783 Solenoid Valve - Right For Vulcan Hart
Mfr # 8011783
Zoro # G304895903
product price:Â
$
372.99
/ea
Free Shipping & Returns
Key Features
Length
3 in
Weight
0.8 lb
Width
3 in
Fits Brand
Vulcan
Height
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8011783
- Zoro #
- G304895903
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Length
- 3 in
- Width
- 3 in
- Height
- 2 in
Details
- Weight
- 0.8 lb
- Item
- Solenoid Valve
- Fits Brand
- Vulcan
Description
Allpoints 8011783
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov