Shop ALLPOINTS
See all product information
Create Account
8011784 Signal Light Kit - For Cleveland Range
Mfr # 8011784
Zoro # G504889450
product price:Â
$
292.99
/ea
Free Shipping & Returns
Key Features
For Use With
Range
Height
1 in
Fits Brand
Cleveland
Width
2 in
Length
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8011784
- Zoro #
- G504889450
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 1 in
- Width
- 2 in
- Length
- 2 in
Details
- For Use With
- Range
- Fits Brand
- Cleveland
- Item
- Signal Light Kit
- Weight
- 0.01 lb
Description
with o-ring
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov