Shop ALLPOINTS
See all product information
Create Account
8011805 Heater Wire For Victory
Mfr # 8011805
Zoro # G804889457
product price:Â
$
205.99
/ea
Free Shipping & Returns
Key Features
Height
1 in
Width
6 in
Length
6 in
Weight
0.1 lb
Fits Brand
Victory
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8011805
- Zoro #
- G804889457
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 1 in
- Width
- 6 in
- Length
- 6 in
Details
- Item
- Heater Wire
- Weight
- 0.1 lb
- Fits Brand
- Victory
Description
115", 162"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov