Shop ALLPOINTS
See all product information
Create Account
8011867 Silicon Seal (Set Of 4)
Mfr # 8011867
Zoro # G404885514
product price:Â
$
57.15
/ea
Key Features
Height
1 in
Length
9 in
Width
9 in
Weight
0.01 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8011867
- Zoro #
- G404885514
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 1 in
- Length
- 9 in
- Width
- 9 in
Details
- Item
- Silicon Seal
- Weight
- 0.01 lb
Description
Allpoints 8011867 silicon seal (set of 4)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov