Shop ALLPOINTS
See all product information
Create Account
8011882 Motor For Cadco
Mfr # 8011882
Zoro # G204885202
product price:Â
$
981.99
/ea
Free Shipping & Returns
Key Features
Length
11 in
Fits Brand
Cadco
Width
11 in
Weight
5.3 lbs
Height
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8011882
- Zoro #
- G204885202
- UPC #
- -
- Country of Origin
- United States
- Item
- Motor
- Fits Brand
- Cadco
- Weight
- 5.3 lbs
Description
120v