Shop ALLPOINTS
See all product information
Create Account
8011968 Door Gasket For Rational Cooking Systems
- Mfr # 8011968
- Zoro # G504879864
product price:Â
$
436.99
/ea
Free Shipping & Returns
Key Features
Weight
2.3 lbs
Height
2 in
Fits Brand
Rational Cooking Systems
Width
18 in
Length
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8011968
- Zoro #
- G504879864
- UPC #
- -
- Country of Origin
- Italy
- Weight
- 2.3 lbs
- Item
- Door Gasket
- Fits Brand
- Rational Cooking Systems
Dimensions
- Height
- 2 in
- Width
- 18 in
- Length
- 18 in
Description
Allpoints 8011968
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.