Shop ALLPOINTS
See all product information
Create Account
8011969 Gasket Glass Pane/Trolly For Rational Cooking Systems
Mfr # 8011969
Zoro # G004881497
product price:Â $139.99
/ea
Free Shipping & Returns
Key Features
Length
33 in
Height
1 in
Width
33 in
Weight
0.7 lb
Fits Brand
Rational Cooking Systems
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8011969
- Zoro #
- G004881497
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Length
- 33 in
- Height
- 1 in
- Width
- 33 in
Details
- Item
- Gasket
- Weight
- 0.7 lb
- Fits Brand
- Rational Cooking Systems
Description
Allpoints 8011969
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.