Shop ALLPOINTS
See all product information
Create Account
8011971 Door Handle For Rational Cooking Systems
Mfr # 8011971
Zoro # G004880148
product price:Â $248.99
/ea
Free Shipping & Returns
Key Features
Width
12 in
Weight
0.9 lb
Fits Brand
Rational Cooking Systems
Height
4 in
Length
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8011971
- Zoro #
- G004880148
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Width
- 12 in
- Height
- 4 in
- Length
- 12 in
Details
- Weight
- 0.9 lb
- Fits Brand
- Rational Cooking Systems
- Item
- Door Handle
Description
Allpoints 8011971
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.