Shop ALLPOINTS
See all product information
Create Account
8012001 Motor & Gearbox Assy- Stepper For Lincoln Manufacturing
Mfr # 8012001
Zoro # G304885492
product price:Â
$
6,738.99
/ea
Free Shipping & Returns
Key Features
Length
8 in
Height
6 in
Fits Brand
Lincoln
Width
8 in
Weight
4.6 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8012001
- Zoro #
- G304885492
- UPC #
- -
- Country of Origin
- United States
- Item
- Motor
- Fits Brand
- Lincoln
- Weight
- 4.6 lbs
Description
24v, 20rpm, .015hp, 2.5a