8012033 Gas Valve - 3/4 Nat For Royal Range
- Mfr # 8012033
- Zoro # G504895543
product price:Â
$
882.99
/ea
Free Shipping & Returns
Key Features
For Use With
Range
Width
4 in
Weight
1.8 lbs
Length
4 in
Fits Brand
Royal Range
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8012033
- Zoro #
- G504895543
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 4 in
- Length
- 4 in
- Height
- 5 in
Details
- For Use With
- Range
- Weight
- 1.8 lbs
- Item
- Gas Valve
- Fits Brand
- Royal Range
Description
4" wc, millivolt
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.