Shop ALLPOINTS
See all product information
Create Account
8012058 Grate, Cafe Standardfront For Southbend Range
Mfr # 8012058
Zoro # G204896192
product price:Â
$
1,319.99
/ea
Free Shipping & Returns
Key Features
Height
3 in
Weight
19.9 lbs
For Use With
Range
Fits Brand
Southbend
Width
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8012058
- Zoro #
- G204896192
- UPC #
- -
- Country of Origin
- United States
- Weight
- 19.9 lbs
- For Use With
- Range
- Fits Brand
- Southbend
- Item
- Cafe Standardfront Grate
Description
Allpoints 8012058