Shop ALLPOINTS
See all product information
Create Account
8012106 Liquid Level Control
Mfr # 8012106
Zoro # G804880492
product price:Â
$
280.99
/ea
Free Shipping & Returns
Key Features
Weight
0.5 lb
Width
6 in
Height
2 in
Length
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8012106
- Zoro #
- G804880492
- UPC #
- -
- Country of Origin
- United States
- Weight
- 0.5 lb
- Item
- Liquid Level Control
Description
Allpoints 8012106