Shop ALLPOINTS
See all product information
Create Account
8012110 Flexible Door Seal For Vulcan Hart
Mfr # 8012110
Zoro # G004879555
product price:Â
$
2,950.99
/ea
Free Shipping & Returns
Key Features
Width
4 in
Weight
1.2 lbs
Height
1 in
Fits Brand
Vulcan
Length
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8012110
- Zoro #
- G004879555
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 4 in
- Height
- 1 in
- Length
- 4 in
Details
- Item
- Flexible Door Seal
- Weight
- 1.2 lbs
- Fits Brand
- Vulcan
Description
Allpoints 8012110
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov