Shop ALLPOINTS
See all product information
Create Account
8012122 Motor Assembly For Vulcan Hart
Mfr # 8012122
Zoro # G104885203
product price:Â
$
4,654.99
/ea
Free Shipping & Returns
Key Features
Width
16 in
Height
13 in
Length
16 in
Weight
19.6 lbs
Fits Brand
Vulcan
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8012122
- Zoro #
- G104885203
- UPC #
- -
- Country of Origin
- United States
- Weight
- 19.6 lbs
- Fits Brand
- Vulcan
- Item
- Motor
Description
1/4 hp, 50/60hz, 115-208/230v motor only = ap# 681250 blower wheel only ap#261471