Shop ALLPOINTS
See all product information
Create Account
8012133 Low Water Cutoff For Vulcan Hart
Mfr # 8012133
Zoro # G304885188
product price:Â
$
1,246.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Vulcan
Length
4 in
Height
2 in
Width
4 in
Weight
0.5 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8012133
- Zoro #
- G304885188
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Vulcan
- Item
- Low Water Cutoff
- Weight
- 0.5 lb
Description
120/240vac