Shop ALLPOINTS
See all product information
Create Account
8012201 Hex NutNo 1/4-20 Zinc Plated For Cleveland Range
Mfr # 8012201
Zoro # G604895986
product price:Â
$
13.99
/ea
Sold in multiples of 4 for $55.96
Key Features
Width
1 in
Fits Brand
Cleveland
Weight
0.1 lb
For Use With
Range
Height
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8012201
- Zoro #
- G604895986
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 1 in
- Height
- 1 in
- Length
- 1 in
Details
- Fits Brand
- Cleveland
- Weight
- 0.1 lb
- For Use With
- Range
- Item
- Hex Nutno Zinc Plated
Description
Allpoints 8012201
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov