Shop ALLPOINTS
See all product information
Create Account
8012235 Valve, Solnd, 2-Way240Vac 50/60Hz, Iv-12Sd For Cleveland Range
Mfr # 8012235
Zoro # G704895688
product price:Â
$
791.99
/ea
Free Shipping & Returns
Key Features
Weight
0.5 lb
Length
5 in
Width
5 in
Fits Brand
Cleveland
Height
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8012235
- Zoro #
- G704895688
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 5 in
- Width
- 5 in
- Height
- 5 in
Details
- Weight
- 0.5 lb
- Fits Brand
- Cleveland
- For Use With
- Range
- Item
- Solnd Valve
Description
240vac, 50/60hz
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.