Shop ALLPOINTS
See all product information
Create Account
8012245 Hi-Limit, 140C, Man Reset For Cleveland Range
Mfr # 8012245
Zoro # G504881416
product price:Â
$
428.99
/ea
Free Shipping & Returns
Key Features
For Use With
Range
Length
8 in
Width
8 in
Height
2 in
Weight
0.2 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8012245
- Zoro #
- G504881416
- UPC #
- -
- Country of Origin
- United States
- For Use With
- Range
- Item
- Hi-limit Man Reset
- Weight
- 0.2 lb
- Fits Brand
- Cleveland
Description
Allpoints 8012245
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.