Shop ALLPOINTS
See all product information
Create Account
8012260 Field Kit, Power Supply12VDC, Combi For Cleveland Range
- Mfr # 8012260
- Zoro # G904881238
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Length
6 in
Fits Brand
Cleveland
Weight
0.7 lb
For Use With
Range
Width
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8012260
- Zoro #
- G904881238
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Cleveland
- Weight
- 0.7 lb
- For Use With
- Range
- Item
- Supply12vdc Field Kit
Description
input:115/230vac 1.1/.7a 50/60hz output: 15vdc 3.4a 50w
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.