Shop ALLPOINTS
See all product information
Create Account
8012289 Steam Trap 1/2-Chromed For Cleveland Range
Mfr # 8012289
Zoro # G804897186
product price:Â
$
2,031.99
/ea
Free Shipping & Returns
Key Features
Weight
1.2 lbs
For Use With
Range
Length
4 in
Fits Brand
Cleveland
Width
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8012289
- Zoro #
- G804897186
- UPC #
- -
- Country of Origin
- Canada
- Weight
- 1.2 lbs
- For Use With
- Range
- Fits Brand
- Cleveland
- Item
- Steam Trap -chromed
Description
1/2"