Shop ALLPOINTS
See all product information
Create Account
8012305 Thermocouple - 18" For Southbend Range
Mfr # 8012305
Zoro # G504895536
product price:Â
$
120.99
/ea
Free Shipping & Returns
Key Features
Width
5 in
Weight
0.2 lb
Height
1 in
For Use With
Range
Fits Brand
Southbend
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8012305
- Zoro #
- G504895536
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 5 in
- Height
- 1 in
- Length
- 5 in
Details
- Item
- Thermocouple
- Weight
- 0.2 lb
- For Use With
- Range
- Fits Brand
- Southbend
Description
18" thermcouple, 20-30 mv, coaxial thermocouple threads = 11/32"-32. southbend restaurant range 424e, 436a, 436a-1gl, 436a-2gl, 436a-2gr, 436a-2tl, 436a-2tr, 436a-3g, 436a-3t, 436d, 436d-1gl, 436d-2gl, 436d-2gr, 436d-2tl, 436d-2tr, 436d-3g, 436d-3t, 448ee, 448ee-2gl, 448ee-2gr, 448ee-2tl, 448ee-2tr, 448ee-3gl, 448ee-3gr, 448ee-3tl, 448ee-3tr, 448ee-4g/t, 448ee-hh, 460aa, 460aa-2gl, 460aa-2gr,460aa-2rr, 460aa-2tl, 460aa-2tr, 460aa-3gl, 460aa-3gr, 460aa-3tl, 460aa-3tr, 460aa-4gl, 460aa-4gr, 460aa-4tl, 460aa-4tr, 460ad, 460ad-2gl, 460ad-2gr, 460ad-2tl, 460ad-2tr, 460ad-3gl, 460ad-3gr, 460ad-3tl, 460ad-3tr, 460ad-4gl, 460ad-4gr, 460ad-4tl, 460ad-4tr, 460dd, 460dd-2gl, 460dd-2gr
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA