8012329 Controller For Carter Hoffmann
- Mfr # 8012329
- Zoro # G004881732
product price:Â
$
783.99
/ea
Free Shipping & Returns
Key Features
Height
2 in
Length
3 in
Weight
0.4 lb
Width
3 in
Fits Brand
Carter Hoffmann
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8012329
- Zoro #
- G004881732
- UPC #
- -
- Country of Origin
- Italy
Dimensions
- Height
- 2 in
- Length
- 3 in
- Width
- 3 in
Details
- Item
- Controller
- Weight
- 0.4 lb
- Fits Brand
- Carter Hoffmann
Description
Allpoints 8012329
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.