8012358 Egg Rack Assembly Kit For Roundup Food Equipment
- Mfr # 8012358
- Zoro # G304879736
product price:Â
$
413.99
/ea
Free Shipping & Returns
Key Features
Width
15 in
Weight
2 lbs
Length
15 in
Fits Brand
Roundup Food Equipment
Height
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8012358
- Zoro #
- G304879736
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 15 in
- Length
- 15 in
- Height
- 1 in
Details
- Item
- Rack Kit
- Weight
- 2 lbs
- Fits Brand
- Roundup Food Equipment
Description
Allpoints 8012358
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.