Shop ALLPOINTS
See all product information
Create Account
8012387 Valve
- Mfr # 8012387
- Zoro # G604895412
product price:Â
$
383.99
/ea
Free Shipping & Returns
Key Features
Width
6 in
Height
4 in
Weight
5 lbs
Length
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8012387
- Zoro #
- G604895412
- UPC #
- -
- Country of Origin
- United States
- Weight
- 5 lbs
- Item
- Valve
Dimensions
- Width
- 6 in
- Height
- 4 in
- Length
- 6 in
Description
Allpoints 8012387
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.