Shop ALLPOINTS
See all product information
Create Account
8012394 Gasket, Element, Xl50 For Blodgett Oven
Mfr # 8012394
Zoro # G004880605
product price:Â
$
556.99
/ea
Free Shipping & Returns
Key Features
Length
3 in
Weight
0.1 lb
Width
3 in
Fits Brand
Blodgett
For Use With
Oven
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8012394
- Zoro #
- G004880605
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 3 in
- Width
- 3 in
- Height
- 0.01 in
Details
- Item
- Element Gasket
- Weight
- 0.1 lb
- Fits Brand
- Blodgett
- For Use With
- Oven
Description
Allpoints 8012394
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov