Shop ALLPOINTS
See all product information
Create Account
8012421 Burner, Infrared For Duke Manufacturing
Mfr # 8012421
Zoro # G604895863
product price:Â
$
873.99
/ea
Free Shipping & Returns
Key Features
Width
35 in
Fits Brand
Duke Manufacturing
Weight
11.4 lbs
For Use With
Range
Length
35 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8012421
- Zoro #
- G604895863
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 35 in
- Length
- 35 in
- Height
- 6 in
Details
- Fits Brand
- Duke Manufacturing
- Weight
- 11.4 lbs
- For Use With
- Range
- Item
- Infrared Burner
Description
Allpoints 8012421
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov