8012427 Light, Signal, Red, Push On For Star Manufacturing
- Mfr # 8012427
- Zoro # G304888837
product price:Â
$
98.15
/ea
Sold in multiples of 2 for
$196.30
Key Features
Width
11 in
Height
0.01 in
Fits Brand
Star
Weight
0.4 lb
Length
11 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8012427
- Zoro #
- G304888837
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 11 in
- Height
- 0.01 in
- Length
- 11 in
Details
- Item
- Signal Light
- Fits Brand
- Star
- Weight
- 0.4 lb
Description
Allpoints 8012427
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.