Shop ALLPOINTS
See all product information
Create Account
8012441 Hose Assembly, Mix Braided For Electro Freeze
Mfr # 8012441
Zoro # G204880856
product price:Â
$
203.99
/ea
Free Shipping & Returns
Key Features
Height
4 in
Weight
8.5 lbs
Length
8 in
Width
8 in
Fits Brand
Electro Freeze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8012441
- Zoro #
- G204880856
- UPC #
- -
- Country of Origin
- United States
- Weight
- 8.5 lbs
- Item
- Braided Hose
- Fits Brand
- Electro Freeze
Description
Allpoints 8012441