Shop ALLPOINTS
See all product information
Create Account
8012637 Buzzer, 120Vfor Icv For Imperial Cooking Equipment
- Mfr # 8012637
- Zoro # G704889571
product price:Â
$
38.95
/ea
Sold in multiples of 2 for
$77.90
Key Features
Fits Brand
Imperial
Weight
0.2 lb
Height
1 in
Length
1 in
Width
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8012637
- Zoro #
- G704889571
- UPC #
- -
- Country of Origin
- China
- Fits Brand
- Imperial
- Weight
- 0.2 lb
- Item
- Icv Buzzer
Description
Allpoints 8012637
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.