Shop ALLPOINTS
See all product information
Create Account
8012709 Probe Kit, Sms 580 For Henny Penny
Mfr # 8012709
Zoro # G004885440
product price:Â
$
330.99
/ea
Free Shipping & Returns
Key Features
Length
1 in
Weight
1 lb
Fits Brand
Henny Penny
Height
1 in
Width
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8012709
- Zoro #
- G004885440
- UPC #
- -
- Country of Origin
- United States
- Weight
- 1 lb
- Fits Brand
- Henny Penny
- Item
- Sms Probe Kit
Description
Allpoints 8012709