Shop ALLPOINTS
See all product information
Create Account
8012734 Tray, Ceramic & Supports For Amana-Litton
Mfr # 8012734
Zoro # G804887330
product price:Â
$
448.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Amana-Litton
Weight
1 lb
Height
1 in
Width
1 in
Length
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8012734
- Zoro #
- G804887330
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Amana-Litton
- Weight
- 1 lb
- Item
- Supports Tray
Description
Allpoints 8012734