8012885 Switch, Snap-In, Pushlite 8900 For Randell
- Mfr # 8012885
- Zoro # G504889481
product price:Â
$
24.65
/ea
Sold in multiples of 2 for
$49.30
Key Features
Fits Brand
Randell
Width
1 in
Height
1 in
Length
1 in
Weight
0.1 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8012885
- Zoro #
- G504889481
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 1 in
- Height
- 1 in
- Length
- 1 in
Details
- Fits Brand
- Randell
- Weight
- 0.1 lb
- Item
- Snap-in Switch
Description
Allpoints 8012885
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.