Shop ALLPOINTS
See all product information
Create Account
8012886 Oven Rack For American Range
- Mfr # 8012886
- Zoro # G004895388
product price:Â
$
806.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
American Range
Weight
5.8 lbs
Width
26 in
Length
26 in
For Use With
Oven
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8012886
- Zoro #
- G004895388
- UPC #
- -
- Country of Origin
- China
- Fits Brand
- American Range
- Weight
- 5.8 lbs
- For Use With
- Oven
- Item
- Oven Rack
Dimensions
- Width
- 26 in
- Length
- 26 in
- Height
- 1 in
Description
Allpoints 8012886
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.