Shop ALLPOINTS
See all product information
Create Account
8012934 Hi-Limit Switch, 250F For Advance Tabco
- Mfr # 8012934
- Zoro # G904880750
product price:Â
$
703.99
/ea
Free Shipping & Returns
Key Features
Height
0.01 in
Length
1 in
Fits Brand
Advance Tabco
Width
1 in
Weight
0.1 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8012934
- Zoro #
- G904880750
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Advance Tabco
- Weight
- 0.1 lb
- Item
- Limit Switch
Dimensions
- Height
- 0.01 in
- Length
- 1 in
- Width
- 1 in
Description
Allpoints 8012934
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.