Shop ALLPOINTS
See all product information
Create Account
8013016 Valve, Check, Sae 12-3Psi For Henny Penny
- Mfr # 8013016
- Zoro # G704895671
product price:Â
$
262.99
/ea
Free Shipping & Returns
Key Features
Weight
0.5 lb
Height
1 in
Fits Brand
Henny Penny
Length
2 in
Width
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8013016
- Zoro #
- G704895671
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 1 in
- Length
- 2 in
- Width
- 2 in
Details
- Weight
- 0.5 lb
- Item
- Check Valve
- Fits Brand
- Henny Penny
Description
Allpoints 8013016
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.