Shop ALLPOINTS
See all product information
Create Account
8013028 Fan, Cooling, 230V, W/ Connector For Turbochef
Mfr # 8013028
Zoro # G604881156
product price:Â
$
499.99
/ea
Free Shipping & Returns
Key Features
Length
7 in
Fits Brand
Turbochef
Weight
3.2 lbs
Width
7 in
Height
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8013028
- Zoro #
- G604881156
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Fits Brand
- Turbochef
- Weight
- 3.2 lbs
- Item
- Cooling Fan
Description
Allpoints 8013028
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.