Shop ALLPOINTS
See all product information
Create Account
8013101 Wire Heater, Frame, 3 Door Lt For Hussman Refrigeration
Mfr # 8013101
Zoro # G004888557
product price:Â
$
412.99
/ea
Free Shipping & Returns
Key Features
For Use With
Refrigeration
Height
1 in
Fits Brand
Hussman Refrigeration
Width
9 in
Weight
1.1 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8013101
- Zoro #
- G004888557
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 1 in
- Width
- 9 in
- Length
- 9 in
Details
- For Use With
- Refrigeration
- Fits Brand
- Hussman Refrigeration
- Item
- Frame Wire Heater
- Weight
- 1.1 lbs
Description
Allpoints 8013101
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.