Shop ALLPOINTS
See all product information
Create Account
8013586 Thermostat, Bjwa, 36" Capillary For Southbend Range
- Mfr # 8013586
- Zoro # G704895428
product price:Â
$
1,376.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Southbend
Height
3 in
Length
13 in
For Use With
Range
Width
13 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8013586
- Zoro #
- G704895428
- UPC #
- -
- Country of Origin
- United States
- Item
- Thermostat
- Fits Brand
- Southbend
- For Use With
- Range
- Weight
- 1.8 lbs
Dimensions
- Height
- 3 in
- Length
- 13 in
- Width
- 13 in
Description
Allpoints 8013586
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.