8013592 Imrsn Heater, 240V 5Kw1Ph, Hot Food Well For Delfield
- Mfr # 8013592
- Zoro # G004889424
product price:Â
$
4,399.99
/ea
Free Shipping & Returns
Key Features
Width
19 in
Height
5 in
Weight
9.3 lbs
Fits Brand
Delfield
Length
19 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8013592
- Zoro #
- G004889424
- UPC #
- -
- Country of Origin
- United States
- Item
- Imrsn Heater
- Weight
- 9.3 lbs
- Fits Brand
- Delfield
Dimensions
- Width
- 19 in
- Height
- 5 in
- Length
- 19 in
Description
Allpoints 8013592
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.