Shop ALLPOINTS
See all product information
Create Account
8014034 Probe, Temp Sensor, 118" For Delfield
Mfr # 8014034
Zoro # G304889315
product price:Â
$
134.99
/ea
Free Shipping & Returns
Key Features
Weight
0.1 lb
Width
1 in
Height
5 in
Length
1 in
Fits Brand
Delfield
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8014034
- Zoro #
- G304889315
- UPC #
- -
- Country of Origin
- United States
- Weight
- 0.1 lb
- Fits Brand
- Delfield
- Item
- Temp Sensor Probe
Description
Allpoints 8014034