Shop ALLPOINTS
See all product information
Create Account
8014223 Spray Dome Assembly, Cascase For Fetco
- Mfr # 8014223
- Zoro # G204885554
product price:Â
$
96.89
/ea
Key Features
Width
3 in
For Use With
Coffee Brewer
Length
3 in
Weight
0.3 lb
Fits Brand
Fetco
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8014223
- Zoro #
- G204885554
- UPC #
- -
- Country of Origin
- United States
- For Use With
- Coffee Brewer
- Weight
- 0.3 lb
- Item
- Spray Dome
- Fits Brand
- Fetco
Dimensions
- Width
- 3 in
- Length
- 3 in
- Height
- 1 in
Description
Allpoints 8014223
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.