8014243 Ignition Control Module, Hot Surface For Lbc Bakery Equipment
- Mfr # 8014243
- Zoro # G204889064
product price:Â
$
477.99
/ea
Free Shipping & Returns
Key Features
Width
6 in
Fits Brand
Lbc Bakery Equipment
Weight
0.6 lb
Height
2 in
Length
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8014243
- Zoro #
- G204889064
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 6 in
- Height
- 2 in
- Length
- 6 in
Details
- Fits Brand
- Lbc Bakery Equipment
- Weight
- 0.6 lb
- Item
- Ignition Control Module
Description
Allpoints 8014243 (formerly lang bakery equipment)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.