Shop ALLPOINTS
See all product information
Create Account
8015338 Blower Assembly, 115V 60Hz 1550RPM For Star Manufacturing
Mfr # 8015338
Zoro # G904880828
product price:Â
$
861.99
/ea
Free Shipping & Returns
Key Features
Width
8 in
Length
8 in
Fits Brand
Star
Height
7 in
Weight
5.3 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8015338
- Zoro #
- G904880828
- UPC #
- -
- Country of Origin
- United States
- Item
- Blower
- Fits Brand
- Star
- Weight
- 5.3 lbs
Description
Allpoints 8015338
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.