Shop ALLPOINTS
See all product information
Create Account
8015532 Ballast For True Manufacturing
Mfr # 8015532
Zoro # G204888920
product price:Â
$
471.99
/ea
Free Shipping & Returns
Key Features
Weight
1 lb
Fits Brand
True
Height
1 in
Length
1 in
Width
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8015532
- Zoro #
- G204888920
- UPC #
- -
- Country of Origin
- China
- Weight
- 1 lb
- Item
- Ballast
- Fits Brand
- True
Description
Allpoints 8015532