Shop ALLPOINTS
See all product information
Create Account
8400712 Fan Guard, 12", Blue Plastic For Bohn Refrigeration
- Mfr # 8400712
- Zoro # G204881419
product price:Â
$
84.89
/ea
Sold in multiples of 2 for
$169.78
Key Features
Length
1 in
Width
1 in
For Use With
Refrigeration
Height
1 in
Fits Brand
Bohn Refrigeration
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8400712
- Zoro #
- G204881419
- UPC #
- -
- Country of Origin
- United States
- For Use With
- Refrigeration
- Item
- Fan Guard Blue Plastic
- Fits Brand
- Bohn Refrigeration
- Weight
- 1 lb
Dimensions
- Length
- 1 in
- Width
- 1 in
- Height
- 1 in
Description
Allpoints 8400712
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.