Shop ALLPOINTS
See all product information
Create Account
8404180 Wire Belt For Roundup Food Equipment
- Mfr # 8404180
- Zoro # G504887241
product price:Â
$
442.99
/ea
Free Shipping & Returns
Key Features
Length
13 in
Fits Brand
Roundup Food Equipment
Width
13 in
Height
4 in
Weight
1 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8404180
- Zoro #
- G504887241
- UPC #
- -
- Country of Origin
- United States
- Item
- Wire Belt
- Fits Brand
- Roundup Food Equipment
- Weight
- 1 lb
Description
Allpoints 8404180
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.